Beli Alat Pengukur Kompresi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Kit Alat Ukur Kompresi Mesin
    Mulai

    Rp369.900

    KRISBOW Kit Alat Ukur Kompresi Mesin
    atribut:
    • Pressure Gauge (Psi/bar): 0-300/0-20
    • Adaptor (mm x inch): 10x1, 12x1.25, 14x1.25, 18x1.5
  2. monotaro Engine Accessories Compression Tester (Pengukur Kompresi Mesin)
    Mulai

    Rp1.299.900

    monotaro Engine Accessories Compression Tester (Pengukur Kompresi Mesin)
    Deskripsi:
    Easily measure cylinder compression of gasoline engine. -Two types of aluminum tubes (straight, curved type) are included, and measurement of various engines is possible -A variety of adapters compatible with standard cylinders are included. -Self-locking mechanism mounted on rubber hose. here is no worry that you will leave the adapter inside the cylinder.
    atribut:
    • Adapter Size: M10 x 1.0 - M12 x 1.25 - M14 x 1.25 - M18 x 1.5
    • Measurement range (kPa): 0-2100
  3. KRISBOW Kit Alat Tes Kompresi Mesin Diesel
    Mulai

    Rp849.900

    KRISBOW Kit Alat Tes Kompresi Mesin Diesel
    atribut:
    • Preassure Gauge: 0-1000/0-70/0-71 (Psi/bar/kgf cm2)
    • Glow Plug Adaptor: M10 x 1 x 91mm, M10 x 1 x 119mm, M10 x 1.25 x 135mm, M22 x 1.5 x 118mm, M10 x 1 x 113mm, M8 x 1 x 102mm, M10 x 1 x 83mm, M10 x 1.25 x 67mm, M12 x 1.25 x 51mm.
    • Injector Adaptor: M24 x 1.5 x 88mm, M22 x 1.5 x 75mm, M24 x 2 x 63mm, M20 x 1.5 x 75mm
    • Screw Adaptor: M18 x 1.5 160mm
    • Packing Dimensions (mm): 380x80x290
  4. KRISBOW Kit Alat Ukur Tekanan Bahan Bakar Injeksi
    Mulai

    Rp1.499.900

    KRISBOW Kit Alat Ukur Tekanan Bahan Bakar Injeksi
    atribut:
    • Pressure Gauge (Psi/bar): 0-140/0-10
    • Packing Dimension L x W x H (mm): 430 x 330 x410
  5. NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    44%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  6. KRISBOW Kit Alat Ukur Tekanan Oli
    Mulai

    Rp319.900

    KRISBOW Kit Alat Ukur Tekanan Oli
    atribut:
    • Pressure Gauge (Psi/bar): 0-500/0-35
    • Hose NPT (inch): 1/8
    • NPT Adaptor (inch): 1/4 & 3/8
    • Packing Dimensions (mm): 360x70x240
  7. YAMAMOTO KEIKI Glycerin Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp2.699.900

    YAMAMOTO KEIKI Glycerin Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    This pressure gauge is suitable to use in places where there is strong vibration. Glycerol filled in the case control abrasion and vibration.
    atribut:
    • Shape of Casing: Type A
    • Size: 60
    • Accuracy: 60Ø ±2.5%F.S. or ±1.6%F.S ; 75Ø/100Ø 1.6%F.S
    • Dimensions (cm): 9x7x35
  8. KRISBOW Analog Battery Tester (Alat Tes Aki)
    Mulai

    Rp389.900

    KRISBOW Analog Battery Tester (Alat Tes Aki)
    Deskripsi:
    Cek kondisi aki ada secara berkala menggunakan alat tester persembahan Krisbow. Dengan alat ini pengecekan aki yang dilakukan akan semakin mudah. Cocok digunakan untuk mengecek aki motor atau mobil. Selain itu, alat ini dapat digunakan untuk mengukur atau memeriksa aki dengan cepat serta hasil yang didapat lebih akurat. Tester ini dapat digunakan untuk mengukur arus aki 6V, 12V dan 24V dan mengetahui tekanannya.
  9. GRIP ON TOOLS Unique Compression Tester Kit
    Mulai

    Rp309.900

    GRIP ON TOOLS Unique Compression Tester Kit
    Deskripsi:
    Quickly Diagnose Worn Piston Rings, Burnt Valves And Bad Head Gaskets- Easy-reading 2-1/2" diameter gauge color-coded quadruple calibrations with 0-300psi, 2000kpa- 13" durable rubber hose with 14mm/18mm adapter.- 6" heavy-duty stem with universal rubber cone adapter fits all plug holes.- 12" Flexible hose for easy reach- Cone adapter fits all spark plug holes- Large easy-to-read gauge with SAE and metric readings- Side release valve- Works on most domestic and foreign engines
  10. TEKIRO Digital Battery Tester (Alat Tes Aki)
    Mulai

    Rp2.799.900

    TEKIRO Digital Battery Tester (Alat Tes Aki)
    Deskripsi:
    TEKIRO ALAT TEST AKI 12V / 24V / BATTERY TESTER 12V / 24VAlat Tes AkiItem Code : AU-BT1991
    atribut:
    • Display: 3.2inch HD Color Screen for visibility in dimly light areas
    • Languange Options: English, Russian, German, Chinese, Thai, Japanese, etc
    • Main Functions: Battery test, cranking test, max-load test, charging test
    • Wide Measure Standard: CCA, DIN, IEC, EN, SAE, JIS
  11. monotaro Tire Pressure Gauge Digital (Pengukur Tekanan Ban)
    Mulai

    Rp699.900

    monotaro Tire Pressure Gauge Digital (Pengukur Tekanan Ban)
    Deskripsi:
    When connected to an air compressor air filled in the automobile or motorcycle, you can measure the vacuum and air pressure.
    atribut:
    • Material: Body: nylon . Hose: Synthetic rubber . Chuck: brass, steel
    • Compatible: US valve (open valve allowed)
    • Compatible Fluid: air
    • Maximum Operating Pressure (MPa): 0.8
    • Normal Working Pressure (MPa): 0.1 and 0.5
    • Connection Thread: Hose: G1 / 4 Parallel pipe external thread . Plug: G1 / 4 Parallel pipe external thread
    • Gauge Diameter (Ø mm): About 70 (about 100 in the case, including the cover)
    • Hose Length (mm): About 650
    • Measurement range (kPa): 40 ~ 800 (0.04 ~ 0.8MPa)
    • Minimum Scale (kPa): Ten
    • Overall Length (mm): 280
    • Type: Clip chuck
  12. GRIP ON TOOLS Oil Drain Tool (Alat Penguras Oli)
    Mulai

    Rp3.899.900

    GRIP ON TOOLS Oil Drain Tool (Alat Penguras Oli)
    Deskripsi:
    - Reinforced dispensing hose doubles as a sight gauge to prevent overfilling- Oil lift drain special valve can easily transfer the used oil from the 20-Gallon tank to the recycling container at any height- Ideal for extracting waste oil and other fluids from vehicles using venturi-vacuum extracting system or draining by gravity- Includes swivel casters and polyurethane wheels for smooth and quiet maneuvering
    atribut:
    • Capacity (gal): 18
  13. KRISBOW Alat Uji Emisi Mesin Diesel
    Mulai

    Rp56.999.900

    KRISBOW Alat Uji Emisi Mesin Diesel
    Deskripsi:
    Diesel Opacity Smoke Tester
    atribut:
    • Dimensions (cm): 45x20x42
    • Response Time (s): 0.5
    • Type: Opacity
    • Voltage (V): 220
  14. PUMA Compressor Unloading tanpa Penggerak
    Mulai

    Rp67.999.900

    PUMA Compressor Unloading tanpa Penggerak
    Deskripsi:
    Puma PUK-10-90 A adalah kompressor angin yang memiliki daya 1HP dan pressure 8bar, dan didukung dengan kecepatan pengisian angin 185 Liter dalam satu menit yang dijamin kompressor ini mengisi angi dengan cepat. Cocok untuk digunakan untuk pengisian ban, sistem otomatis, layanan otomatis, finishing dan setiap karya yang membutuhkan udara terkompresi. Tipe Kosongan dan hanya dirakit dengan Motor Listrik.
    atribut:
    • Power (HP): 20
    • Power (kW): 15
    • Air Delivery Compressor (L/minute): 3000
    • Air Delivery Compressor (Cfm): 106
    • Cylinder: 6
    • Compressor Speed (rpm): 750
    • Compressor Type: Belt Driven
    • Dimensions (LxWxH) (mm): 1910x760x1420
    • Maximum Working Pressure (bar): 10
    • Oil Less: No
    • Weight (kg): 425
    • Working Pressure (Bar): 8
  15. Mitutoyo Digital Indicator
    Mulai

    Rp2.299.900

    Mitutoyo Digital Indicator
    Deskripsi:
    The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
  16. GRIP ON TOOLS Compression Tester Kit
    Mulai

    Rp629.900

    GRIP ON TOOLS Compression Tester Kit
    Deskripsi:
    - Quickly and accurately check compression on petrol engines.- Thread sizes: M18 x 1.5, M14 x 1.25 M10 x 1.0, M12 x 1.25- 2.5, 0-300psi, 0-2000Kpa- M10x1, M12x1.25, M14x1.25, M18x1.5
  17. GRIP ON TOOLS Oil Pressure Test Kit
    Mulai

    Rp689.900

    GRIP ON TOOLS Oil Pressure Test Kit
    Deskripsi:
    - Test oil pump pressure and also low warning devices.- Fitted with quick coupling adaptors and 1200mm of hose.- Include 90° coupling adaptor for limited access applications.- Adaptors: R1/8 DIN 2999, 1/8x27NPT, 1/90° Elbow.
  18. KRISBOW Injector Service Radiator & Cap Pressure Tester Kit (Alat Pembersih Injektor)
    Mulai

    Rp1.599.900

    KRISBOW Injector Service Radiator & Cap Pressure Tester Kit (Alat Pembersih Injektor)
    atribut:
    • Pressure Gauge (Psi/bar): 0-35/0-2.5
    • Oil Hose (inch): 5/16 & 3/8
    • T Shape Joint: 5/16 & 3/8
    • Packing Dimensions (mm): 500 x 120 x 420
  19. TECHCROFT Pressure Gauge GSS63
    33%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp929.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
Daftar Harga Alat Pengukur Kompresi Terbaru October 2026
KRISBOW Kit Alat Ukur Kompresi MesinRp369.900
monotaro Engine Accessories Compression Tester (Pengukur Kompresi Mesin)Rp1.299.900
KRISBOW Kit Alat Tes Kompresi Mesin DieselRp849.900
KRISBOW Kit Alat Ukur Tekanan Bahan Bakar InjeksiRp1.499.900
NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp289.900
KRISBOW Kit Alat Ukur Tekanan OliRp319.900
YAMAMOTO KEIKI Glycerin Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp2.699.900
KRISBOW Analog Battery Tester (Alat Tes Aki)Rp389.900
GRIP ON TOOLS Unique Compression Tester KitRp309.900
TEKIRO Digital Battery Tester (Alat Tes Aki)Rp2.799.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)